Solid Wall Wiring Duct, 3", NA, White

Item #: 0332285

Cat #: 181-33006

UPC: 089306295556

$ 8.81 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Solid Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 120ft/Carton

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire and cable. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6 foot lengths.

Also known as: 089306295556, 181-33006, TYNSD3X3W4

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in