Adjustable Throat Liners, 2", Non-Metallic

Item #: 0332218

Cat #: 4006

UPC: 018997040060

$ 6.87 EA
Company wide:
23 in stock
2" Adjustable Throat Liners. To be installed in fittings after conduit, fitting and wire are in place.

Overview

2" Adjustable Throat Liners. To be installed in fittings after conduit, fitting and wire are in place.

Arlington Conduit Throat Liner, Adjustable, 2 in, Polypropylene, Gray, 2.31 in Dia x 1.25 in L

Also known as: 018997040060, 4006, ARL4006

Specifications

Color: Gray
Diameter: 2 in
Color: Gray
Diameter: 2 in