Adjustable Throat Liner, 1", Non-Metallic

Item #: 0332215

Cat #: 4003

UPC: 018997040039

$ 4.18 EA
Company wide:
60 in stock
Adjustable Throat Liner, 1 Inch Diameter, Non-Metallic, for use to be installed in fittings after conduit, fitting and wire are in place.

Overview

Adjustable Throat Liner, 1 Inch Diameter, Non-Metallic, for use to be installed in fittings after conduit, fitting and wire are in place.

Arlington's adjustable throat liners are to be installed into fittings after conduit, fitting, and wire are in place. The non-metallic construction protects wiring and is UL listed.

Also known as: 018997040039, 4003, ARL4003

Specifications

Diameter: 1 in
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic