MAGNETEK 4039-VG+S4 460V 39 AMP SERIES #4 DRIVE

Item #: 0332174

Cat #: 4039-VG+S

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MAGNETEK 4039-VG+S4 460V 39 AMP SERIES #4 DRIVE

Overview

MAGNETEK 4039-VG+S4 460V 39 AMP SERIES #4 DRIVE
Also known as: 4039-VG+S, MAG4039-VG+S

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 5.500 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 5.500 in³