PLGMD 5FT. 2 CRT 12IN. OC 2400 IV

Item #: 0332064

Cat #: V24GBA512

UPC: 786776039603

$ 125.69 EA
Company wide:
0 in stock
5' Steel Plugmold Multioutlet Strip with 5 single receptacles spaced 12"

Overview

5' Steel Plugmold Multioutlet Strip with 5 single receptacles spaced 12"
Also known as: 786776039603, V24GBA512, WMDV24GBA512

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory