
$ 11.81 EA
Company wide:
1
in stock
Documents & Guides
Teeth Per Inch: 6, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Application: For Clean Cutting In Wood, Length: 4in, Width: 9/32in
Overview
Teeth Per Inch: 6, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Application: For Clean Cutting In Wood, Length: 4in, Width: 9/32in
Get professional-grade performance and longer blade life with the Milwaukee® 4 in. 6 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades are ideal for very fast, clean cuts in wood. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
Also known as: 045242138876, 48-42-5302, MIL48425302
Features & Benefits
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit very fast, clean cutting in wood
- Versatile: fits any jig saw that accepts a T-shank blade
- 5 Blades per package
Specifications
| Material: | Steel |
| Material: | Steel |