SM Fiber, 6S, Loose Tube

Item #: 0331708

Cat #: F460-006U13-E991

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Loose Tube, Single-Mode, 6 Strand, EnduraLite®,TeraFlex®, OFNP, Plenum, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.23", Color: Black, Standard OS1.

Overview

Fiber Optic Cable, Loose Tube, Single-Mode, 6 Strand, EnduraLite®,TeraFlex®, OFNP, Plenum, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.23", Color: Black, Standard OS1.
Also known as: F460-006U13-E991, ESXF460006U13E991

Specifications

Color: Black
Jacket: Plenum
Conductors: 6 Fiber
Color: Black
Conductors: 6 Fiber
Jacket: Plenum