Service Rated Automatic Transfer Switch

Item #: 0331707

Cat #: RTSW200J3

UPC: 696471620474

$ 3019.87 EA
Company wide:
0 in stock
Documents & Guides
Service Rated Automatic Transfer Switch, 200 Amp, 120/240V, 3 Phase

Overview

Service Rated Automatic Transfer Switch, 200 Amp, 120/240V, 3 Phase
Also known as: 696471620474, RTSW200J3, GPSRTSW200J3

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65