40A, 2P, Definite Purpose Contactor

Item #: 0331702

Cat #: C25BNF240T

UPC: 786685116174

$ 288.02 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug and Quick Connect Terminals, 24V AC Coil ***No Replacement Coils Available for the Compact Series***

Overview

40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug and Quick Connect Terminals, 24V AC Coil ***No Replacement Coils Available for the Compact Series***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 786685116174, C25BNF240T, CUTC25BNF240T

Specifications

Poles: 2
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Volts AC Control: 24
Amps: 40
Poles: 2
Volts AC Control: 24
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Amps: 40