T Fuse adapter kit, 800 A, 240 V

Item #: 0331687

Cat #: DS726TK

UPC: 782113536453

$ 647.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton safety switch fuse adapter kit,T Fuse adapter kit,800A,240V,T Fuse adapter kit,Heavy-duty,800A 240V Heavy-duty safety switches,240V

Overview

Eaton safety switch fuse adapter kit,T Fuse adapter kit,800A,240V,T Fuse adapter kit,Heavy-duty,800A 240V Heavy-duty safety switches,240V

ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts

Also known as: 782113536453, DS726TK, CUTDS726TK

Specifications

Class: T
Mounting: Device
Amps: 800
Volts AC: 240
Class: T
Amps: 800
Mounting: Device
Volts AC: 240