Recp & Mtg Box 60a 4w4p

Item #: 0331686

Cat #: ADJA6044150

UPC: 781381157384

$ 855.45 EA
Company wide:
0 in stock

Overview

App Adja6044-150 4w-4p Rcpt

Appleton Powertite Grounding Style 1 Receptacle With AJA Mounting Box, Number OfPoles: 4, Number Of Wires: 4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (ExtraFlex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC,Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating:NEMA 3, 3R, 4, 4X, Mounting: Surface Mount With 1-1/2 IN Hub, Connection: Pressure Wire Terminal, Temperature Rating: -40 To 107 DEG C, Motor HoEG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN Width X9.63 IN Height X 8 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6044BC Metallic Clamping Ring Plug

Also known as: 781381157384, ADJA6044150, APPADJA6044150

Specifications

Phase: 3
Type: Receptacle
Phase: 3
Type: Receptacle