30A, 120/240V, Transfer Panel Kit

Item #: 0331657

Cat #: TRC0603A

UPC: 815181014698

$ 444.38 EA
Company wide:
0 in stock
Documents & Guides
Transfer Panel, Indoor, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7.5 kW, 30 Amps. Utility Input: 60 Amps. Includes: 12 Breaker Spaces, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle. Size: 21.00" x 14.375" x 4.00".

Overview

Transfer Panel, Indoor, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7.5 kW, 30 Amps. Utility Input: 60 Amps. Includes: 12 Breaker Spaces, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle. Size: 21.00" x 14.375" x 4.00".

The Panel/Link TRC offers circuit breaker combinations of 30A - 125A utility and generator. Interlinked circuit breakers keep the generator isolated from the utility at all times, even with the cover or deadfront removed. The TRC is service entrance rated and may be used as a main panel or a sub-panel. The TRC features a heavy-duty copper bus. The TRC is available in indoor and outdoor enclosures and has provision for 12 to 20 branch circuits. The Panel/Link TRC is available with and without power inlets or wattmeters.

Also known as: 815181014698, TRC0603A, RTCTRC0603A

Specifications

Circuits: 12
Mounting: Flush, Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Amps: 30
Circuits: 12
Volts AC: 120, 240
Amps: 30
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1