5/8" Deep, 4" Octagon Ceiling Box with Hanger

Item #: 0331583

Cat #: 77702

UPC: 085129777026

$ 24.27 EA
Company wide:
93 in stock
Documents & Guides
4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 5/8". Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Cubic Inches: 8".

Overview

4" Octagon Ceiling Box with Bar Hanger, Metallic. Depth: 5/8". Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 110 lbs. Cubic Inches: 8".

No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!

Also known as: 085129777026, 77702, REI77702

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Color: Gray
Depth: 5/8 in
Length: 16 - 24 in, Adjustable
Diameter: 4 in
Cubic Inches: 8 in³
Family / Style: Reiker
Knockout Diameter: 1/2 in
Color: Gray
Length: 16 - 24 in, Adjustable
Cubic Inches: 8 in³
Mounting: Bracket, Screw On, Nail On
Depth: 5/8 in
Diameter: 4 in
Family / Style: Reiker