
4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic
Item #: 0331578
Cat #: 55505
UPC: 085129555051
$ 9.04 EA
Company wide:
171
in stock
Documents & Guides
4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Side Knockouts: (3) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2" Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16".
Overview
4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Side Knockouts: (3) 1/2" & (2) Priouts. Bottom Knockouts: (2) 1/2" Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16".
No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!
Also known as: 085129555051, 55505, REI55505
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 16 in³ |
| Family / Style: | Reiker |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Family / Style: | Reiker |
| Mounting: | Screw On, Nail On |
| Diameter: | 4 in |
| Cubic Inches: | 16 in³ |