4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic

Item #: 0331577
Cat #: 77705
UPC: 085129777057
$ 6.19 EA
Company wide:
61 in stock
Documents & Guides
4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts:(2) 1/2. Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 6.5".

Overview

4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts:(2) 1/2. Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 6.5".
Also known as: 085129777057, 77705, REI77705, Pan cake box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1/2 in
Cubic Inches: 6.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Cubic Inches: 6.500 in³

Customer Reviews

No reviews for this product
(0)