EFSE DP45-GY Grey, 600V/45A UL, 500

Item #: 0331570
Cat #: DP45-GY
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
BUSS DP45-GY DP SERIES TERMIN

Overview

BUSS DP45-GY DP SERIES TERMIN
Also known as: DP45-GY, BUSDP45GY

Specifications

Type: 8.2mm Block
Type: 8.2mm Block

Customer Reviews

No reviews for this product
(0)