DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m

Item #: 0331567

Cat #: DRL35MMLO

UPC: 051712363112

$ 96.36 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m

Overview

DIN Rail, Slotted, Low Profile, 35mm x 7.5mm 1m

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 051712363112, DRL35MMLO, BUSDRL35MMLO

Specifications

Length: 1 m
Material: Steel
Length: 1 m
Material: Steel