Poke-Thru Device, Flush, Diameter: 7", Non-Metallic

Item #: 0331291

Cat #: RC7ATCGY

UPC: 786564067368

$ 420.90 EA
Company wide:
2 in stock
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Gray. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Gray. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.

Flush Style Poke-Thru Devices are an excellent solution for bringing power, communication, and audio/video services to the workstation in an open space, above-grade floor environment. All Wiremold Flush Style Poke-Thru Devices come with built-in TopGuard™ protection, an industry-leading design that meets and exceeds UL scrub water exclusion requirements for tile and carpet floors. Topguard protection prevents water, dirt, or debris from entering not just the power devices, but also the communication devices. All Wiremold Flush Style Poke-Thru Devices can be installed on tile, carpet, or wood covered floors. Each of these devices provides an excellent solution for both new or retrofit construction, with typical applications that include office buildings, airports, malls, shopping centers, libraries, and schools.

Also known as: 786564067368, RC7ATCGY, WMDRC7ATCGY, Monument

Specifications

Color: Gray
Depth: 16 1/2 in
Material: Aluminum
Color: Gray
Material: Aluminum
Depth: 16 1/2 in