
Wood Cutting Jig Saw Blades, 4 L, 5 Pack
Item #: 0331274
Cat #: 48-42-5310
UPC: 045242138890
$ 11.97 EA
Company wide:
5
in stock
Documents & Guides
Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, General Purpose Blade For Very Fast Rough Cutting In Wood, Length: 4in, Width: 9/32in
Overview
Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, General Purpose Blade For Very Fast Rough Cutting In Wood, Length: 4in, Width: 9/32in
Get professional-grade performance and longer blade life with the Milwaukee® 4 in. 10 TPI bi-metal t-shank jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in nail-embedded wood. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
Also known as: 045242138890, 48-42-5310, MIL48425310
Features & Benefits
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit very fast, clean cutting in wood
- Versatile: fits any jig saw that accepts a T-shank blade
- 5 Blades per package
Specifications
| Material: | Steel |
| Material: | Steel |