Lug Blocks, Sub-Feed, 125A, 2-Pole, BR

Item #: 0331251

Cat #: BRSF125

UPC: 786676001762

$ 55.49 EA
Company wide:
97 in stock
Sub-Feed Lug Block. 2-Pole, 125 Amp, Type BR, # 6 - 2/0 wire. For use with 1MP, 1MM, and 3MM Modular Metering Stacks.

Overview

Sub-Feed Lug Block. 2-Pole, 125 Amp, Type BR, # 6 - 2/0 wire. For use with 1MP, 1MM, and 3MM Modular Metering Stacks.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786676001762, BRSF125, CUTBRSF125, Bugs, Jj

Specifications

Mounting: Flush
Amps: 125
Family / Style: BR
Mounting: Flush
Family / Style: BR
Amps: 125