Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG

Item #: 0331250

Cat #: 18RA-47PT

UPC: 786210034157

$ 2.93 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: 0.075 Inch, Pin Length: 0.85 Inch, Color: Red.

Overview

Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: 0.075 Inch, Pin Length: 0.85 Inch, Color: Red.

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210034157, 18RA-47PT, THB18RA47PT

Specifications

Diameter: 0.750 in
Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Diameter: 0.750 in
Material: Vinyl, Copper
Color: Red
Allowable Gauge Range: 22 - 18