Type Chp Commercial Circuit Breaker

Item #: 0331215

Cat #: CHP120

UPC: 782113938561

Company wide:
0 in stock
Documents & Guides
Type Chp Commercial Circuit Breaker, 1-pole, 20 Amp, 10 Kaic, 120 Vac

Overview

Type Chp Commercial Circuit Breaker, 1-pole, 20 Amp, 10 Kaic, 120 Vac
Also known as: 782113938561, CHP120, CUTCHP120

Specifications

Amps: 20
Poles: 1
Amps: 20
Poles: 1