Braided Sleeving, Split Wrap, 0.5", Black

Item #: 0331198

Cat #: 170-03024

UPC: 089306330653

$ 113.86 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, .5" Dia, PET, Black, 75 ft/reel

Overview

Braided Sleeving, Split Wrap, .5" Dia, PET, Black, 75 ft/reel

Split Wrap Woven Sleeving is a self-closing sleeving manufactured from a unique blend of monofilament and multifilament polyester fibers that resemble a tightly woven material. The wrap around design provides increased flexibility, better coverage and greater resistance from abrasion for wires, cables and assemblies. Can also be used to reduce noise in applications that involve movement, while protecting sensitive electronics and communication systems from dust and debris.

Also known as: 089306330653, 170-03024, TYN17003024

Specifications

Material: Polyester
Color: Black
Length: 75 ft
Diameter: 0.500 in
Material: Polyester
Length: 75 ft
Color: Black
Diameter: 0.500 in