
Braided Sleeving, Split Wrap, 1" x 50', Black
Item #: 0331194
Cat #: 170-03025
UPC: 089306330646
$ 130.94 EA
Company wide:
0
in stock
Braided Sleeving, Split Wrap, 1 Inch x 50 Feet, Black
Overview
Braided Sleeving, Split Wrap, 1 Inch x 50 Feet, Black
Split Wrap Woven Sleeving is a self-closing sleeving manufactured from a unique blend of monofilament and multifilament polyester fibers that resemble a tightly woven material. The wrap around design provides increased flexibility, better coverage and greater resistance from abrasion for wires, cables and assemblies. Can also be used to reduce noise in applications that involve movement, while protecting sensitive electronics and communication systems from dust and debris.
Also known as: 089306330646, 170-03025, TYN17003025
Specifications
| Diameter: | 1 in |
| Material: | Polyester |
| Color: | Black |
| Length: | 50 ft |
| Package Type: | Reel |
| Diameter: | 1 in |
| Color: | Black |
| Package Type: | Reel |
| Material: | Polyester |
| Length: | 50 ft |