CUT QBHW2125

Item #: 0331177

Cat #: QBHW2125

UPC: 786679382103

$ 3606.64 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qbhw, Bolt-on, 2-poles, 125 Amp, 120/240 Vac, 22 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qbhw, Bolt-on, 2-poles, 125 Amp, 120/240 Vac, 22 Kaic
Also known as: 786679382103, QBHW2125, CUTQBHW2125

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 125
Mounting: Bolt On