16/3 Instrumentation Cable Shielded Tray Cable

Item #: 0331015

Cat #: 163PAIRSHLDTC

UPC:

Company wide:
0 in stock
Documents & Guides
3-Pair / 16 AWG, Instrumentation Cable, TC-ER SPOS, 600V, Shielded Pair Tray Cable, Oil, Sunlight Resistant, Direct Burial, Black. 5000 Ft.

Overview

3-Pair / 16 AWG, Instrumentation Cable, TC-ER SPOS, 600V, Shielded Pair Tray Cable, Oil, Sunlight Resistant, Direct Burial, Black. 5000 Ft.
Also known as: 163PAIRSHLDTC

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Shielding: Shielded