QuickPort Surface Mount Housing, 4-Port, White

Item #: 0330891

Cat #: 41089-4WP

UPC: 078477869079

$ 5.78 EA
Company wide:
191 in stock
Documents & Guides
Surface Mount Housing, QuickPort, 4-Port, Color: White.

Overview

Surface Mount Housing, QuickPort, 4-Port, Color: White.

QuickPort Surface Mount Housing, 4-Port, White

Also known as: 078477869079, 41089-4WP, LEV410894WP

Specifications

Type: Housing
Mounting: Surface
Gangs: 1
Color: White
Number of Ports: 4
Type: Housing
Gangs: 1
Number of Ports: 4
Mounting: Surface
Color: White