18 Bare Solid Copper Wire, 1000 Ft.

Item #: 0330868

Cat #: 1A-1801

UPC:

Company wide:
0 in stock
18 AWG Bare Solid Copper Wire, 1000 Ft. Length

Overview

18 AWG Bare Solid Copper Wire, 1000 Ft. Length
Also known as: 1A-1801, 18BCSOLX1000

Specifications

Gauge: 18 AWG
Length: 1000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Gauge: 18 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 1000 ft
Conductors: 1
Stranding: Solid