Fluorescent Lampholder, Shunted, Medium Base, White

Item #: 0330813

Cat #: 23351

UPC: 078477821541

$ 9.72 EA
Company wide:
142 in stock
Documents & Guides
Fluorescent Lampholder, T8 (G13), Bi-Pin, Slide-On, Turn-Type, Shunted, Low Profile, Quick-Connect 18AWG Solid/Str Tinned, White

Overview

Fluorescent Lampholder, T8 (G13), Bi-Pin, Slide-On, Turn-Type, Shunted, Low Profile, Quick-Connect 18AWG Solid/Str Tinned, White

Medium Bi-Pin, Standard Fluorescent Lampholder, White

Also known as: 078477821541, 23351, LEV23351, Tombstone

Specifications

Type: Shunted
Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Shunted
Light Technology: Fluorescent
Color: White
Base: Medium Bi-Pin (G13)