Fuse, 250 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 0330752

Cat #: LPN-RK-250SP

UPC: 051712538527

$ 376.74 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 250 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 250 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538527, LPN-RK-250SP, BUSLPNRK250SP

Specifications

Amps: 250
Mounting: Blade
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Type: Power Fuse
Family / Style: LPN
Interrupt Rating DC: 100 kA
Amps: 250
Class: RK1
Speed: Time Delay, Slow Blow
Type: Power Fuse
Interrupt Rating DC: 100 kA
Mounting: Blade
Volts DC: 125
Volts AC: 250
Family / Style: LPN