LOW-PEAK DUAL ELEMENT

Item #: 0330751

Cat #: LPS-RK-300SP

UPC: 051712548533

$ 695.81 EA
Company wide:
0 in stock
Documents & Guides
300A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse

Overview

300A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Also known as: 051712548533, LPS-RK-300SP, BUSLPSRK300SP

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 300
Volts AC: 600
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Type: Power Fuse
Class: RK1
Amps: 300
Volts DC: 300
Interrupt Rating DC: 100 kA