Slide Dimmer, Fluorescent, Nova T, White

Item #: 0330749

Cat #: NTF-103P-277-WH

UPC: 027557453929

Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in white yle, Architectural Matte Wall Plate Finish, Brown

Also known as: 027557453929, NTF-103P-277-WH, LUTNTF103P277WH

Specifications

Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Family / Style: Nova T
Amps: 6
Mounting: Surface
Color: White
Family / Style: Nova T
Volts AC: 277
Poles: 1
Wattage: 1000