
$ 7.24 EA
Company wide:
0
in stock
Documents & Guides
Grommet, Material: Rubber, Conductor Range: 5/8 - 3/4 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 3/8 Hub Straight CG-1238 And 90 DEG CG90-1238 Connector, 1 IN Hub Straight CG-62100
Overview
Grommet, Material: Rubber, Conductor Range: 5/8 - 3/4 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 3/8 Hub Straight CG-1238 And 90 DEG CG90-1238 Connector, 1 IN Hub Straight CG-62100
Also known as: 781381396318, CGG323, APPCGG323
Specifications
| Diameter: | 3/4 in |
| Material: | Neoprene |
| Diameter Range: | 0.625 - 0.750 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.625 - 0.750 in |
| Material: | Neoprene |