ETN XTAR009B21TD5E005

Item #: 0330458

Cat #: XTAR009B21TD5E005

UPC: 786685549132

$ 876.68 EA
Company wide:
0 in stock
Documents & Guides
CUT XTAR009B21TD5E005 XT FR-B 9A FVR STR: 2NO/1NC 24 VDC 1-5A STD

Overview

CUT XTAR009B21TD5E005 XT FR-B 9A FVR STR: 2NO/1NC 24 VDC 1-5A STD
Also known as: 786685549132, XTAR009B21TD5E005, CUTXTAR009B21TD5E0

Specifications

Amps: 9
Amps: 9