
Control Transformer Kit, 50VA, Primary 240/480, Secondary 120/110
Item #: 0330355
Cat #: C341AC
UPC: 786680000508
Company wide:
0
in stock
Documents & Guides
Control Transformer Kit, 50VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz,110V, 50 Hz
Overview
Control Transformer Kit, 50VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz,110V, 50 Hz
Also known as: 786680000508, C341AC, CUTC341AC
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440 |
| Secondary Voltage: | 110/120 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Secondary Voltage: | 110/120 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 240/480, 220/440 |