Wireway, Type 1, Hinged-Cover, 8" x 8" x 72", Steel, Gray, No KOs

Item #: 0330261

Cat #: F88G72

UPC: 783510517700

$ 444.40 EA
Company wide:
17 in stock
Wireway Hinged, Straight Section, Size/Dims: 8" x 8" x 72", Material/finish: Steel/Gray, For NEMA 1 Lay-In Wireway.

Overview

Wireway Hinged, Straight Section, Size/Dims: 8" x 8" x 72", Material/finish: Steel/Gray, For NEMA 1 Lay-In Wireway.

Wireway Hinged, Straight Section, Size/Dims: 8" x 8" x 72", Material/finish: Steel/Gray, For NEMA 1 Lay-In Wireway.

Also known as: 783510517700, F88G72, HOFF88G72

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
Length: 72 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: No