Multimedia Outlet System Insert, Duplex SC Coupling, White

Item #: 0330094
Cat #: 41291-2CW
UPC: 078477864166
$ 16.99 EA
Company wide:
0 in stock
Documents & Guides
Mos Insert, Duplex, SC Fiber Adapter, with Zirconia Ceramic Sleeve, 1 Unit High, White, Single-Mode Or Multi-Mode Fiber

Overview

Mos Insert, Duplex, SC Fiber Adapter, with Zirconia Ceramic Sleeve, 1 Unit High, White, Single-Mode Or Multi-Mode Fiber
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, white. For use with Single-Mode or Multi-Mode fiber.
Also known as: 078477864166, 41291-2CW, LEV412912CW

Specifications

Mounting: Insert
Type: Multimedia Outlet System
Material: Plastic
Gangs: 1
Color: White
Mounting: Insert
Material: Plastic
Color: White
Type: Multimedia Outlet System
Gangs: 1

Customer Reviews

No reviews for this product
(0)