EMT Insulating Bushing, 2-1/2", Non-Metallic

Item #: 0329848

Cat #: EMT250

UPC: 018997122407

$ 4.66 EA
Company wide:
958 in stock
Documents & Guides
Bushing, Type Insulating, Threadless, Size 2-1/2 Inch, Non-Metallic, For Use With EMT Conduit

Overview

Bushing, Type Insulating, Threadless, Size 2-1/2 Inch, Non-Metallic, For Use With EMT Conduit

Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.

Also known as: 018997122407, EMT250, ARLEMT250, preacher collar, priest collar, snow cap

Specifications

Color: White
Material: Non-Metallic
Diameter: 2 1/2 in
Color: White
Diameter: 2 1/2 in
Material: Non-Metallic