
EMT Insulating Bushing, 1-1/2", Non-Metallic
Item #: 0329846
Cat #: EMT150
UPC: 018997122308
$ 1.53 EA
Company wide:
4,728
in stock
Documents & Guides
Bushing, Type: Insulating, Threadless, Size: 1-1/2 Inch, Non-Metallic, For Use With EMT Conduit
Overview
Bushing, Type: Insulating, Threadless, Size: 1-1/2 Inch, Non-Metallic, For Use With EMT Conduit
Arlington's non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone modem, or alarm/security system.
Also known as: 018997122308, EMT150, ARLEMT150, snow caps, priest collar, 1 1/2 arlingtons, bang on, Preacher Collar
Specifications
| Diameter: | 1 1/2 in |
| Color: | White |
| Material: | Non-Metallic |
| Diameter: | 1 1/2 in |
| Material: | Non-Metallic |
| Color: | White |