Inductive Proximity Sensor, 30mm, 20-250VAC, 2 Wire, Shielded

Item #: 0329812

Cat #: E57LAL30A2SA

UPC: 782113604930

$ 513.17 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Shielded, End Sensing Surface, 10 mm (0.39 Inch) Sensing Range, 2 Wire, 20 - 250 Volt AC, 30 mm Diameter, Stainless Steel, Threaded Barrel, 3-Pin AC Micro Connector, Normally Open Output

Overview

Inductive Proximity Sensor, Shielded, End Sensing Surface, 10 mm (0.39 Inch) Sensing Range, 2 Wire, 20 - 250 Volt AC, 30 mm Diameter, Stainless Steel, Threaded Barrel, 3-Pin AC Micro Connector, Normally Open Output
Also known as: 782113604930, E57LAL30A2SA, CUTE57LAL30A2SA

Specifications

Type: Inductive Proximity Sensor, Shielded
Mounting: Panel
Range: 10 mm
Diameter: 30 mm
Poles: 1
Material: Stainless Steel
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor, Shielded
Range: 10 mm
Poles: 1
Volts AC Range: 20 - 250
Mounting: Panel
Diameter: 30 mm
Material: Stainless Steel