Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip

Item #: 0329797

Cat #: BR250ST

UPC: 786676000345

$ 297.56 EA
Company wide:
5 in stock
50 Amp, 2-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

50 Amp, 2-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786676000345, BR250ST, CUTBR250ST

Specifications

Poles: 2
Type: Shunt Trip, Breaker
Volts AC: 120/240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Amps: 50
Type: Shunt Trip, Breaker
Family / Style: BR
Interrupt Rating AC: 10 kA