4" Vaporproof Ceiling Mount Fixture, 150W

Item #: 0329771

Cat #: VX100DG

UPC: 019813311142

$ 76.14 EA
Company wide:
0 in stock
Documents & Guides
4" Vaporproof Ceiling Mount Fixture, 150 Watt, 120 Volt, Box Mount, Die Cast Aluminum With Built-In Junction Box & Sturdy Mounting Lugs, Medium Base Socket, 1/2" Or 3/4" NPS Hub Size & A Variety Of Globes, Incandescent Lamp A21 For 100 Series, PS25 For 200 Series, Lamp Not Supplied

Overview

4" Vaporproof Ceiling Mount Fixture, 150 Watt, 120 Volt, Box Mount, Die Cast Aluminum With Built-In Junction Box & Sturdy Mounting Lugs, Medium Base Socket, 1/2" Or 3/4" NPS Hub Size & A Variety Of Globes, Incandescent Lamp A21 For 100 Series, PS25 For 200 Series, Lamp Not Supplied

The RAB RABVX100DG features a die cast aluminum construction. Mounts to existing surface or recessed 4" boxes. Adapter plate provided. Medium base socket and a variety of globes. incandescent lamp A21 for 100 Series, PS25 for 200 series. Lamp not supplied.

Also known as: 019813311142, VX100DG, RABVX100DG, Cage light

Specifications

Color: Metallic
Wattage: 150
Light Technology: Incandescent
Color: Metallic
Light Technology: Incandescent
Wattage: 150