Heavy Duty Double Throw Safety Switch

Item #: 0329742

Cat #: DT262UGK

UPC: 782113426266

$ 1412.15 EA
Company wide:
0 in stock
60 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1

Overview

60 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782113426266, DT262UGK, CUTDT262UGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60