Flush Dual RJ Connector Faceplate / 5500 Series Raceway, Ivory

Item #: 0329705

Cat #: 5507FRJ

UPC: 786776104011

$ 5.07 EA
Company wide:
11 in stock
Non-Metallic, Flush Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Length. PVC, Ivory.

Overview

Non-Metallic, Flush Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Length. PVC, Ivory.

5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.

Also known as: 786776104011, 5507FRJ, WMD5507FRJ

Specifications

Width: 1 7/8 in
Color: Ivory
Length: 4 1/4 in
Width: 1 7/8 in
Length: 4 1/4 in
Color: Ivory