ABB SU204M-Z8 UL489 MCB 4P Z 8A 480

Item #: 0329611

Cat #: SU204M-Z8

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MZ8 UL489 MCB 4P Z 8

Overview

ABB SU204MZ8 UL489 MCB 4P Z 8
Also known as: SU204M-Z8, ABBSU204MZ8

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 8
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA