ABB SU204M-Z63 UL489 MCB 4P Z 63A 2

Item #: 0329610

Cat #: SU204M-Z63

UPC:

$ 364.08 EA
Company wide:
0 in stock

Overview

ABB SU204MZ63 UL489 MCB 4P Z
Also known as: SU204M-Z63, ABBSU204MZ63

Specifications

Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 63
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA