ABB SU204M-Z60 UL489 MCB 4P Z 60A 2

Item #: 0329609

Cat #: SU204M-Z60

UPC:

$ 338.36 EA
Company wide:
0 in stock

Overview

ABB SU204MZ60 UL489 MCB 4P Z
Also known as: SU204M-Z60, ABBSU204MZ60

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 60
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA