ABB SU204M-Z6 UL489 MCB 4P Z 6A 480

Item #: 0329608

Cat #: SU204M-Z6

UPC:

$ 272.67 EA
Company wide:
0 in stock
Documents & Guides
ABB SU204MZ6 UL489 MCB 4P Z 6

Overview

ABB SU204MZ6 UL489 MCB 4P Z 6
Also known as: SU204M-Z6, ABBSU204MZ6

Specifications

Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA