ABB SU204M-Z50 UL489 MCB 4P Z 50A 2

Item #: 0329607

Cat #: SU204M-Z50

UPC:

$ 312.24 EA
Company wide:
0 in stock
ABB SU204MZ50 UL489 MCB 4P Z

Overview

ABB SU204MZ50 UL489 MCB 4P Z
Also known as: SU204M-Z50, ABBSU204MZ50

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 50
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA