ABB SU204M-Z5 UL489 MCB 4P Z 5A 480

Item #: 0329603

Cat #: SU204M-Z5

UPC:

$ 272.67 EA
Company wide:
0 in stock

Overview

ABB SU204MZ5 UL489 MCB 4P Z 5
Also known as: SU204M-Z5, ABBSU204MZ5

Specifications

Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA